Smart-UPS, Lithium-Ion, Short Depth 1000VA, 120V with SmartConnect Port and Network Management

  • Mfr # SMTL1000RM2UCNC

  • Zoro # G516425943


product price:  $3,429.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Wattage
800 W
UPS Type
Line-interactive UPS
Power Rating
1000 VA
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMTL1000RM2UCNC
Zoro #
G516425943
UPC #
731304000000
Country of Origin
Philippines

Details

Input Voltage
120 V AC
Wattage
800 W
UPS Type
Line-interactive UPS
Power Rating
1000 VA
Number of Outlets
6
Mounting
Rack-mountable
Output Voltage
120 V AC
Outlet Type
6 NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.