Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART-UPS SRT 1500VA RM 120V

  • Mfr # SRT1500RMXLA

  • Zoro # G216450320


product price: $2,437.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack
Output Voltage
120V
Input Voltage
120 V
Number of Outlets
6
Outlet Type
6x NEMA 5-15R outlets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT1500RMXLA
Zoro #
G216450320
UPC #
731304000000
Country of Origin
Philippines

Details

Mounting
Rack
Output Voltage
120V
Input Voltage
120 V
Number of Outlets
6
Outlet Type
6x NEMA 5-15R outlets
Power Rating
1500VA
Wattage
1350 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.