Shop APC
See all product information
Create Account
SMART-UPS SRT 2200VA 120V TAA
- Mfr # SRT2200RMXLAUS
- Zoro # G514873937
product price:Â
$
3,095.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Online
Input Voltage
120V AC
Output Voltage
120V
Outlet Type
6x 5-20R+1x L5-20R NEMA outlets
Number of Outlets
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRT2200RMXLAUS
- Zoro #
- G514873937
- UPC #
- 731304340461
- Country of Origin
- United States
- UPS Type
- Online
- Power Rating
- 2,200 VA
- Mounting
- Tower, Rack
- Input Voltage
- 120V AC
- Output Voltage
- 120V
- Outlet Type
- 6x 5-20R+1x L5-20R NEMA outlets
- Number of Outlets
- 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.