Shop APC
See all product information
Create Account
SMART-UPS, LITHIUM-ION, SHORT DEPTH 750VA, 120V WITH SMARTCONNECT PORT AND N
- Mfr # SMTL750RM2UCNC
- Zoro # G514874477
product price:Â
$
2,253.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Input Voltage
120V AC
Output Voltage
120V AC
Outlet Type
6x NEMA 5-15R outlets
Number of Outlets
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMTL750RM2UCNC
- Zoro #
- G514874477
- UPC #
- 731304435488
- Country of Origin
- Philippines
Details
- UPS Type
- Line Interactive
- Power Rating
- 750 VA
- Mounting
- Rackmount 2U
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Outlet Type
- 6x NEMA 5-15R outlets
- Number of Outlets
- 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.