Zoro Homepage

SMART-UPS SRT 3000VA RM 208V

  • Mfr # SRT3000RMXLT

  • Zoro # G116450482


product price: $4,671.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
208 V
Power Rating
3000VA
Wattage
2700 W
Output Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT3000RMXLT
Zoro #
G116450482
UPC #
731304000000
Country of Origin
Philippines

Details

Input Voltage
208 V
Power Rating
3000VA
Mounting
Rack
Wattage
2700 W
Output Voltage
208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.