Zoro Homepage

Smart-UPS SRT, Lithium-Ion, 2200VA 120V, with SmartConnect, with Network Management Card

  • Mfr # SRTL2K2RM1UNC

  • Zoro # G816480239


product price: $6,001.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Dual Conversion Online UPS
Mounting
Rack/Tower/Wall/Ceiling/Desktop Mountable
Wattage
2200 W
Power Rating
2200VA
Number of Outlets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTL2K2RM1UNC
Zoro #
G816480239
UPC #
731304435563
Country of Origin
Philippines

Details

UPS Type
Dual Conversion Online UPS
Mounting
Rack/Tower/Wall/Ceiling/Desktop Mountable
Wattage
2200 W
Power Rating
2200VA
Number of Outlets
5
Input Voltage
120 V AC
Output Voltage
125 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.