Zoro Homepage

SMART-UPS ULTRA 2200VA 208

  • Mfr # SRTL2K2RM1UWNC

  • Zoro # G615626623


product price: $6,359.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
208 V AC 1 phase, 240 V AC 1 phase
Number of Outlets
5
Input Voltage
208 V AC 1 phase, 240 V AC 1 phase
Power Rating
2200VA
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTL2K2RM1UWNC
Zoro #
G615626623
UPC #
-
Country of Origin
China

Details

Output Voltage
208 V AC 1 phase, 240 V AC 1 phase
Number of Outlets
5
Input Voltage
208 V AC 1 phase, 240 V AC 1 phase
Power Rating
2200VA
Mounting
Rack/Tower
UPS Type
On-Line
Outlet Type
3 IEC 320C13, 2 IEC 320C19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.