SMART-UPS ULTRA, 3000VA 208+230V 1U, WITH LITHIUM-ION BATTERY, WITH NETWORK MANAGEMENT CARD

  • Mfr # SRTL3KRM1UWNC

  • Zoro # G416431815


product price:  $8,126.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
240 V AC
Outlet Type
3x IEC C13 and 2x IEC C19
Power Rating
3000VA
Mounting
Rack-mountable
Wattage
3000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRTL3KRM1UWNC
Zoro #
G416431815
UPC #
731305000000
Country of Origin
Unknown

Details

Output Voltage
240 V AC
Outlet Type
3x IEC C13 and 2x IEC C19
Power Rating
3000VA
Mounting
Rack-mountable
Wattage
3000 W
UPS Type
Dual Conversion Online UPS
Input Voltage
240 V AC
Number of Outlets
5

Description

SMART-UPS ULTRA, 3000VA 208+230V 1U, WITH LITHIUM-ION BATTERY, WITH NETWORK MANAGEMENT CARD EMBEDDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.