SMART-UPS ULTRA, 3000VA 208+230V 1U, WITH LITHIUM-ION BATTERY, WITH SMARTCONNECT

  • Mfr # SRTL3KRM1UWC

  • Zoro # G316480234


product price:  $7,039.99
/ea
Free Shipping & Returns

Key Features

Power Rating
3000VA
Number of Outlets
5
Outlet Type
3x IEC C13 and 2x IEC C19
Output Voltage
208 V AC
Input Voltage
208 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTL3KRM1UWC
Zoro #
G316480234
UPC #
731304573524
Country of Origin
Philippines

Details

Power Rating
3000VA
Number of Outlets
5
Outlet Type
3x IEC C13 and 2x IEC C19
Output Voltage
208 V AC
Input Voltage
208 V AC
UPS Type
Dual Conversion Online UPS
Wattage
3000 W
Mounting
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.