SMART-UPS ULTRA ON-LINE, 3000VA, LITHIUM-ION, RACK/TOWER 1U, 120V, 5X 5-20R

  • Mfr # SRTL3KRM1UNC

  • Zoro # G921709485


product price:  $10,261.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
5x 5-20R + 1x L5-30R NEMA outlets
Wattage
2850 W
UPS Type
On-Line
Power Rating
3000VA
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTL3KRM1UNC
Zoro #
G921709485
UPC #
889028083444
Country of Origin
China

Details

Outlet Type
5x 5-20R + 1x L5-30R NEMA outlets
Wattage
2850 W
UPS Type
On-Line
Power Rating
3000VA
Number of Outlets
6
Mounting
Rack/Tower
Input Voltage
120 V
Output Voltage
120V

Description

+ 1X L5-30R NEMA OUTLETS, NETWORK CARD, EXTENDED RUNTIME, W/RAIL KIT - 5 YEARS R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.