Zoro Homepage

Smart-UPS X 2000VA Rack/Tower LCD

  • Mfr # SMX2000LV

  • Zoro # G016450223


product price: $2,130.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/tower convertible
UPS Type
Line Interactive
Output Voltage
100V-127V
Number of Outlets
10
Wattage
1800 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX2000LV
Zoro #
G016450223
UPC #
731304000000
Country of Origin
Philippines

Details

Mounting
Rack/tower convertible
Outlet Type
6x 5-15R+3x 5-20R+1x L5-20R NEMA
UPS Type
Line Interactive
Output Voltage
100V-127V
Number of Outlets
10
Wattage
1800 W
Power Rating
2000VA
Input Voltage
120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.