Zoro Homepage

Smart-UPS X 2200VA Rack/Tower

  • Mfr # SMX2200RMLV2U

  • Zoro # G016440354


product price: $2,373.99
/ea
Free Shipping & Returns

Key Features

Wattage
1980 W
Power Rating
2200VA
Outlet Type
6 NEMA5-15R; 2 NEMA5-20R
Number of Outlets
8
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX2200RMLV2U
Zoro #
G016440354
UPC #
731304000000
Country of Origin
Philippines

Details

Wattage
1980 W
Power Rating
2200VA
Outlet Type
6 NEMA5-15R; 2 NEMA5-20R
Number of Outlets
8
Input Voltage
120 V AC
Mounting
Rack/Tower
Output Voltage
120 V AC
UPS Type
Line Interactive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.