Zoro Homepage

SMART UPSX1500VA RACK/TOWER LCD 230V

  • Mfr # SMX1500RMI2U

  • Zoro # G016431826


product price: $1,695.99
/ea
Free Shipping & Returns

Key Features

Wattage
1200 W
Number of Outlets
10
Power Rating
1500VA
Mounting
Rack/Tower
UPS Type
Line Interactive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX1500RMI2U
Zoro #
G016431826
UPC #
731304000000
Country of Origin
Philippines

Details

Wattage
1200 W
Number of Outlets
10
Power Rating
1500VA
Mounting
Rack/Tower
UPS Type
Line Interactive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.