Zoro Homepage

SYMMETRA LX 12KVA SCALABLE

  • Mfr # SYA12K16I

  • Zoro # G116041048


product price: $22,924.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

UPS Type
Double Conversion Online UPS
Mounting
Tower
Input Voltage
440 V AC
Output Voltage
230 V AC
Power Rating
12 kVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYA12K16I
Zoro #
G116041048
UPC #
-
Country of Origin
China

Details

UPS Type
Double Conversion Online UPS
Mounting
Tower
Input Voltage
440 V AC
Output Voltage
230 V AC
Power Rating
12 kVA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.