Zoro Homepage

SYMMETRA LX 16KVA N+1 EXTE

  • Mfr # SYAF16KXR9T

  • Zoro # G416103064


product price: $14,109.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Mounting
Tower
Wattage
12.80 kW
UPS Type
Double Conversion Online UPS
Input Voltage
230 V AC
Output Voltage
208 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYAF16KXR9T
Zoro #
G416103064
UPC #
731304218968
Country of Origin
China

Details

Mounting
Tower
Wattage
12.80 kW
UPS Type
Double Conversion Online UPS
Input Voltage
230 V AC
Output Voltage
208 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.