SYMMETRA LX 4KVA SCALABLE
Mfr # SYA4K8RMP
Zoro # G416040840
product price: $16,109.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Input Voltage
208 V AC
Number of Outlets
7
Output Voltage
208 V AC
UPS Type
Double Conversion Online UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYA4K8RMP
Zoro #
G416040840
UPC #
-
Country of Origin
China
Details
Input Voltage
208 V AC
Power Rating
4000 VA
Number of Outlets
7
Output Voltage
208 V AC
UPS Type
Double Conversion Online UPS
Mounting
Rack-mountable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.