Zoro Homepage

SYMMETRA LX 8KVA SCALABLE

  • Mfr # SYA8K16JXR

  • Zoro # G616040770


product price: $32,749.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Power Rating
8000 VA
Mounting
Tower
Number of Outlets
1
UPS Type
Double Conversion Online UPS
Output Voltage
100 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYA8K16JXR
Zoro #
G616040770
UPC #
731304233916
Country of Origin
China

Details

Power Rating
8000 VA
Mounting
Tower
Number of Outlets
1
UPS Type
Double Conversion Online UPS
Output Voltage
100 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.