Zoro Homepage

SYMMETRA PX 10KW SCALABLE

  • Mfr # SY10K100F

  • Zoro # G516105708


product price: $41,889.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

UPS Type
Double Conversion Online UPS
Input Voltage
220 V AC
Mounting
Tower
Power Rating
10000 VA
Output Voltage
208 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY10K100F
Zoro #
G516105708
UPC #
731304282587
Country of Origin
China

Details

UPS Type
Double Conversion Online UPS
Input Voltage
220 V AC
Mounting
Tower
Power Rating
10000 VA
Output Voltage
208 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.