SYMMETRA RM 2KVA SCALABLE
Mfr # SYH2K6RMT-TF3
Zoro # G616041081
product price: $7,409.99
/eaKey Features
Number of Outlets
6
Mounting
Rack-mountable
Backup Time (Half/Full Load)
27.70 Minute/11.90 Minute
Power Rating
2000 VA
UPS Type
Double Conversion Online UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYH2K6RMT-TF3
Zoro #
G616041081
UPC #
-
Country of Origin
China
Details
Number of Outlets
6
Mounting
Rack-mountable
Backup Time (Half/Full Load)
27.70 Minute/11.90 Minute
Power Rating
2000 VA
UPS Type
Double Conversion Online UPS
Input Voltage
208 V AC
Output Voltage
208 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.