Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYMMETRA RM 4KVA SCALABLE

  • Mfr # SYH4K6RMT

  • Zoro # G016041094


product price: $10,499.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Input Voltage
208 V AC
UPS Type
Double Conversion Online UPS
Output Voltage
208 V AC
Number of Outlets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYH4K6RMT
Zoro #
G016041094
UPC #
-
Country of Origin
China

Details

Input Voltage
208 V AC
UPS Type
Double Conversion Online UPS
Mounting
Rack-mountable
Output Voltage
208 V AC
Number of Outlets
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.