Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THIS SMART-UPS IS DESIGNED FOR IT PROFESSIONALS OR NETWORK ADMINISTRATORS TO

  • Mfr # SMTL1000RM2UC

  • Zoro # G921703643


product price: $2,239.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
6x NEMA 5-15R outlets
Wattage
800 W
Output Voltage
120V
UPS Type
Line Interactive
Power Rating
1000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMTL1000RM2UC
Zoro #
G921703643
UPC #
-
Country of Origin
China

Details

Outlet Type
6x NEMA 5-15R outlets
Mounting
Rack/Tower
Wattage
800 W
Output Voltage
120V
Number of Outlets
6
UPS Type
Line Interactive
Power Rating
1000VA
Input Voltage
120 V

Description

MAINTAIN BUSINESS UPTIME AND CONTINUITY. THE 1000VA LINE INTERACTIVE 2U SHORT D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.