This item is Discontinued.

Apc Tower UPS, Out: 100V AC; 200V AC In: [seVoltCodes:200] SYA8K16JXR

Tower UPS, Out: 100V AC; 200V AC In: [seVoltCodes:200] (Discontinued)

  • Mfr # SYA8K16JXR
  • Zoro # G0751890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYA8K16JXR
Zoro #
G0751890
UPC #
731304233916
Country of Origin
Unknown

Dimensions

Depth
29.09 in
Height
45.71 in
Width
19.02 in
Rack Height
0

Details

Item
Tower UPS
Input Voltage
[seVoltCodes:200]
Output Voltage
100V AC; 200V AC
Battery Type
Lead-acid battery
Color
Black,Silver
Waveform type
Sine wave
Output Connections
1
Product Orientation
Tower
Typical recharge time
3
Mount Position
Front
Input Connection Type
Hard wire 4-wire (2P + N + E)
Output Power Capacity, VA
8000
Nominal Output Voltage
100V,200V
Interface Port(s)
DB-9 RS-232,Smart-Slot
Topology
Double conversion online
Approvals
UL 1778, VCCI

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.