Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer RM 2U 208V IN 120V OUT

  • Mfr # AP9626

  • Zoro # G816450799


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V
Mounting
Rack
Input Voltage
208 V
Number of Outlets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9626
Zoro #
G816450799
UPC #
731304000000
Country of Origin
Philippines

Details

Output Voltage
120 V
Mounting
Rack
Input Voltage
208 V
Number of Outlets
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.