Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS Replacement Battery Cartridge, 12V, 9Ah, Lead Acid Battery

  • Mfr # RBC17

  • Zoro # G5073393


product price: $63.59
/ea

Key Features

For Use With
BE650R, BE750G, Mfr. No. BE650G
Voltage - Batteries
12V DC
Capacity - Batteries
9 Ah
Battery Connection
Detachable Cable
Battery Connection - UPS Batteries
Detachable Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBC17
Zoro #
G5073393
UPC #
731304206811
Country of Origin
Viet Nam

Dimensions

Depth - Batteries
6 in
Width - Batteries
3 3/4 in
Height - Batteries
3 in
Depth
15.1 cm
Width
3.7"
Height
6.5 cm
Overall Width
3 11/16 in
Overall Height
2 9/16 in
Overall Depth
5 15/16 in

Details

Item
UPS Battery
For Use With
BE650R, BE750G, Mfr. No. BE650G
Voltage - Batteries
12V DC
Capacity - Batteries
9 Ah
Battery Connection
Detachable Cable
Battery Connection - UPS Batteries
Detachable Cable
Item - UPS Battery
Replacement UPS Battery
Includes
All Required Connectors, Battery Recycling Guide, Installation Guide, Reusable Packaging
Voltage
12 V DC
Color
Black
Mounting Mode
not rack-mountable
Storage Relative Humidity
0-95 %
Maximum Operating Temperature
104°F (40°C)
Battery Chemistry
Valve Regulated Lead Acid
Battery Voltage
12 V
Battery Type
Lead-Acid battery
Ambient Air Temperature For Storage
-15-45°C
Storage altitude
0-50000 ft
Maximum Battery Life
5 Year
Provided Equipment
All required connectors || Battery recycling guide || Reusable packaging || Installation guide
Package Contents
Replacement Battery Cartridge #17 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Relative Humidity
0-95 %
Product Type
Battery Unit
Product Name
Replacement Battery Cartridge #17
Usb Compatible
No
Operating altitude
0...10000 ft
Hot Swappable
Yes
Number Of Cables
1
Battery Capacity
9 Ah
Ambient Air Temperature For Operation
0-40°C
Product Color
Black
Product Or Component Type
replacement battery cartridge
Minimum Battery Life
3 Year
Battery Characteristics
Maintenance-free
Device Mounting
Stand alone battery stack
UPS Battery Type
Replacement
Compatible with Series
BE, BN, BV, BVX, BX
Manufacturer Warranty
2 yr
Battery Life - Minimum
3 yr
Compatible with Manufacturer Model Number
BE700G-IT, BE700G-UK, BE850M2, BK650-AS, BV1000I, BV1000I-MS, BVX900LI, BVX900LI-GR, BVX900LI-MS, BX1100LI-MS, BX750MI, BX750MI-AZ, BX750MI-FR, BX750MI-GR, BX750MI-MS, BX800CI, BX950MI, BX950MI-AZ, BX950MI-FR, BX950MI-GR, BX950MI-MS, BX950U-MS, BX950UI, BXS750MI, BXS750MI-GR, BXS950MI, BXS950MI-GR
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
32 Degrees F
Compatible Manufacturer Model Number
BE700G-IT, BE700G-UK, BE850M2, BK650-AS, BV1000I, BV1000I-MS, BVX900LI, BVX900LI-GR, BVX900LI-MS, BX1100LI-MS, BX750MI, BX750MI-AZ, BX750MI-FR, BX750MI-GR, BX750MI-MS, BX800CI, BX950MI, BX950MI-AZ, BX950MI-FR, BX950MI-GR, BX950MI-MS, BX950U-MS, BX950UI, BXS750MI, BXS750MI-GR, BXS950MI, BXS950MI-GR
Compatible Manufacturer Part Number
BE700G-IT, BE700G-UK, BE850M2, BK650-AS, BV1000I, BV1000I-MS, BVX900LI, BVX900LI-GR, BVX900LI-MS, BX1100LI-MS, BX750MI, BX750MI-AZ, BX750MI-FR, BX750MI-GR, BX750MI-MS, BX800CI, BX950MI, BX950MI-AZ, BX950MI-FR, BX950MI-GR, BX950MI-MS, BX950U-MS, BX950UI, BXS750MI, BXS750MI-GR, BXS950MI, BXS950MI-GR
Compatible with Manufacturer Model No.
BE700G-IT, BE700G-UK, BE850M2, BK650-AS, BV1000I, BV1000I-MS, BVX900LI, BVX900LI-GR, BVX900LI-MS, BX1100LI-MS, BX750MI, BX750MI-AZ, BX750MI-FR, BX750MI-GR, BX750MI-MS, BX800CI, BX950MI, BX950MI-AZ, BX950MI-FR, BX950MI-GR, BX950MI-MS, BX950U-MS, BX950UI, BXS750MI, BXS750MI-GR, BXS950MI, BXS950MI-GR
Compatible with Mfr. Model No.
BE700G-IT, BE700G-UK, BE850M2, BK650-AS, BV1000I, BV1000I-MS, BVX900LI, BVX900LI-GR, BVX900LI-MS, BX1100LI-MS, BX750MI, BX750MI-AZ, BX750MI-FR, BX750MI-GR, BX750MI-MS, BX800CI, BX950MI, BX950MI-AZ, BX950MI-FR, BX950MI-GR, BX950MI-MS, BX950U-MS, BX950UI, BXS750MI, BXS750MI-GR, BXS950MI, BXS950MI-GR
For Use with Mfr Model Number
BE700G-IT, BE700G-UK, BE850M2, BK650-AS, BV1000I, BV1000I-MS, BVX900LI, BVX900LI-GR, BVX900LI-MS, BX1100LI-MS, BX750MI, BX750MI-AZ, BX750MI-FR, BX750MI-GR, BX750MI-MS, BX800CI, BX950MI, BX950MI-AZ, BX950MI-FR, BX950MI-GR, BX950MI-MS, BX950U-MS, BX950UI, BXS750MI, BXS750MI-GR, BXS950MI, BXS950MI-GR
For Use With Mfr. Model Number
BE700G-IT, BE700G-UK, BE850M2, BK650-AS, BV1000I, BV1000I-MS, BVX900LI, BVX900LI-GR, BVX900LI-MS, BX1100LI-MS, BX750MI, BX750MI-AZ, BX750MI-FR, BX750MI-GR, BX750MI-MS, BX800CI, BX950MI, BX950MI-AZ, BX950MI-FR, BX950MI-GR, BX950MI-MS, BX950U-MS, BX950UI, BXS750MI, BXS750MI-GR, BXS950MI, BXS950MI-GR
Compatible Pump Manufacturer Part Number
BE700G-IT, BE700G-UK, BE850M2, BK650-AS, BV1000I, BV1000I-MS, BVX900LI, BVX900LI-GR, BVX900LI-MS, BX1100LI-MS, BX750MI, BX750MI-AZ, BX750MI-FR, BX750MI-GR, BX750MI-MS, BX800CI, BX950MI, BX950MI-AZ, BX950MI-FR, BX950MI-GR, BX950MI-MS, BX950U-MS, BX950UI, BXS750MI, BXS750MI-GR, BXS950MI, BXS950MI-GR
Compatible Mfr. Model Number
BE700G-IT, BE700G-UK, BE850M2, BK650-AS, BV1000I, BV1000I-MS, BVX900LI, BVX900LI-GR, BVX900LI-MS, BX1100LI-MS, BX750MI, BX750MI-AZ, BX750MI-FR, BX750MI-GR, BX750MI-MS, BX800CI, BX950MI, BX950MI-AZ, BX950MI-FR, BX950MI-GR, BX950MI-MS, BX950U-MS, BX950UI, BXS750MI, BXS750MI-GR, BXS950MI, BXS950MI-GR

Description

Replacement UPS Battery, For Use With BE650R, BE750G, Mfr. No. BE650G, Voltage - Batteries ['12V DC' '110V AC'], Battery Connection Detachable Cable, Height - Batteries 3 in, Depth - Batteries 6 in, Width - Batteries 3 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.