Zoro Homepage

UPS System, 3000VA, Line Interactive

  • Mfr # 427483

  • Zoro # G4456646


product price: $4,369.99
/ea
Sold in multiples of 25 for $109,249.75
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
3000VA
Size
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427483
Zoro #
G4456646
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3000

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
3000VA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.