Zoro Homepage

UPS System, 40kVA, Built-in Static Bypass, Out: 400V In: 400V

  • Mfr # GVSUPS40KB4HS

  • Zoro # G612101338


product price: $37,049.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

UPS Type
Built-in Static Bypass
Power Rating
40kVA
Wattage
40 kW
Input Voltage
400V
Output Voltage
400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVSUPS40KB4HS
Zoro #
G612101338
UPC #
-
Country of Origin
Thailand

Details

Item
UPS System
UPS Type
Built-in Static Bypass
Power Rating
40kVA
Wattage
40 kW
Input Voltage
400V
Output Voltage
400V
Mounting
Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.