Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 5000, Online Double Conversion, Out: 208 V In: 208 V

  • Mfr # SRT5KRMXLTIEC

  • Zoro # G5372129


product price: $6,419.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online Double Conversion
Power Rating
5000
Mounting
Rack
Wattage
4.25 kW
Input Voltage
208 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT5KRMXLTIEC
Zoro #
G5372129
UPC #
731304300939
Country of Origin
Philippines

Dimensions

Depth
28 in
Width
17 in
Cord Length
10 ft
Height
5 in
Overall Width
17 in
Overall Height
5.1 in
Overall Depth
28.31 in
Power Cord Length
10 ft

Details

Item
UPS System
UPS Type
Online Double Conversion
Power Rating
5000
Mounting
Rack
Wattage
4.25 kW
Input Voltage
208 V
Output Voltage
208 V
Backup Time (Half/Full Load)
12.6 min/4.4 min
Outlet Type
UPS/Surge
Medical Grade
Not Medical Grade Approved
Number of Outlets
10
VA Rating - UPS Systems
5.0 kVA
NEMA Plug Configuration
L6-30P
Outlet Type - UPS Systems
UPS/Surge
Green Certification or Other Recognition
ENERGY STAR
Input Current
24 A
Phase
Single
Mounting - UPS Systems
Rack/Tower
Input Voltage - UPS Systems
208V AC, 240V AC
Watts - UPS Systems
4.25 kW
Automatic Volts Regulation
No
Fax/Modem Line Protection
No
Hz
40 to 70 Hz
Ports
RJ45 10Base-T, RS-232, Smart Slot
Standards
RoHS/REACH
Includes
Rail Kit
NEMA Receptacle Configuration
(4) IEC 320 C13, (4) IEC 320 C19
Output Voltage - UPS Systems
208V AC, 240V AC
Transfer Time
0 msec
Display Type
LCD
Capacity - Batteries
5000 VA/4250 W
Backup/Run Time (Full Load)
4 Minute
Battery Type
Lead Acid
Housing Color
Black
Housing Material
Steel
Operating Temperature - Minimum
32 Degrees F
Receptacle Configuration
C13, C19
Plug Configuration
L6-30P
Frequency
50/60 Hz
Includes Battery
Battery Included
Surge Suppression Rating
480 J
Manufacturer Warranty
2 yr Battery, 3 yr Excluding Battery
Replacement Battery Part Number
APCRBC140
Run Time - Full Load
3.45 min
Run Time - Half Load
10.68 min
Output Ports Included
EPO, Smart Slot
External Battery Compatible
External Battery Pack Compatible
Operating Temperature - Maximum
104 Degrees F
Battery Recharge Time
1.5 hr
Power Rating - Apparent
5 kVA
Battery Chemistry
Valve Regulated Lead Acid
Battery Life - Minimum
3 yr
Transfer Time - Maximum
0 msec
Visible Indicator Light Conditions
Battery Low
Input Current - Maximum
24 A
Automatic Voltage Regulation
No Automatic Voltage Regulation
Audible Alarm Conditions
Low Battery
Number of Outlets - UPS
8
Data Line Protection
Includes Data Line Surge Protection
External Battery Pack Part Number
SRT192RMBP
Power Rating - Real
4.8 kW

Description

UPS System, Online Double Conversion, Power Rating 5 kVA, Wattage 4.25 kW, Input Voltage 208V AC, 240V AC, Output Voltage 208V AC, 240V AC, Backup Time (Half/Full Load) 12.6 min/4.4 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 10, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration (4) IEC 320 C13, (4) IEC 320 C19, NEMA Plug Configuration L6-30P, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17 in, Depth 28 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.