Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 500VA, Standby, Out: 120V In: 120V

  • Mfr # BE500G3

  • Zoro # G812432584


product price: $113.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
500VA
Mounting
Floor/Wall
Wattage
300 W
Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE500G3
Zoro #
G812432584
UPC #
731304625353
Country of Origin
Viet Nam

Details

Item
UPS System
UPS Type
Standby
Power Rating
500VA
Mounting
Floor/Wall
Wattage
300 W
Input Voltage
120V
Output Voltage
120V
Backup Time (Half/Full Load)
9 min 57 sec/3 min 2 sec
Number of Outlets
6
NEMA Receptacle Configuration
(6) 5-15R
Outlet Type
4 NEMA5-15R, 2 NEMA5-15Rsurge

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.