Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 600VA, Standby, Out: 120V AC In: 120V AC

  • Mfr # BE600M1

  • Zoro # G5073448


product price: $96.35
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
600VA
Mounting
Floor/Wall
Wattage
330 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE600M1
Zoro #
G5073448
UPC #
731304325116
Country of Origin
Philippines

Dimensions

Height
6 in
Cord Length
5 ft
Depth
4 in
Width
4 in
Overall Width
27.4 cm
Overall Height
13.9 cm
Power Cord Length
5 ft
Overall Depth
10.5 cm

Details

Item
UPS System
UPS Type
Standby
Power Rating
600VA
Mounting
Floor/Wall
Wattage
330 W
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
11.5 min/2.5 min
Outlet Type
Surge
Medical Grade
No
Number of Outlets
7
Standards
California (CEC) Battery Charger, cTUVus, NOM, RoHS
NEMA Plug Configuration
5-15P
Ports
RJ45 Serial, Smart Slot, USB
Hz
50/60 Hz ( +/-3 Hz)
Automatic Volts Regulation
No
Fax/Modem Line Protection
Yes
Phase
Single
Input Current
9 A
Transfer Time
6 to 10 msec
VA Rating - UPS Systems
600.0 VA
Display Type
LED
NEMA Receptacle Configuration
No Configuration
Battery Type
Lead Acid
Housing Material
Steel
Control Panel
LED status display with on line : on battery : replace battery and overload indicators
Number of Battery & Surge Outlets
7
Relative Humidity
0-90 %
Sound Emission (A-Weighted)
35 dB(A)
Ambient Air Temperature For Operation
0-40°C
Battery Life
3-5 year(s)
Input Voltage Range
92 V AC - 139 V AC
Application/Usage
Television, Wi-Fi Router, Security System, Gaming Console, Modem, Cable Box/DVR, Wireless Router, Network, IOT Device, Electronic, Computer
Form Factor
Tower
Status Indicators
LED Status Display: On Line, On Battery, Replace Battery , Overload
Acoustic Level
35 dBA
Rated Power In Va
600 VA
Provided Equipment
User Manual
Surge Energy Rating
490 J
Product Certifications
California (CEC) Battery Charger || cTUVus || NOM
Maximum Storage Elevation
49212.60 ft
Alarm
alarm when on battery : distinctive low battery alarm : overload continuous tone alarm
Battery Energy
237.6 kJ
Usb Compatible
No
Ambient Air Temperature For Storage
-15-45°C
Input Frequency
50/60 Hz +/- 3 Hz auto-sensing
Efficiency At Full Load
92...139 V
Kw Rating
330 W
Online Thermal Dissipation
16 Btu/h
Output Frequency
60 Hz
Replaceable Battery
Yes
Battery Characteristics
Maintenance-free, Sealed, Leak-proof
Operating Altitude
0...10000 ft
Hot Swappable
Yes
Maximum Operating Elevation
9842.52 ft
Waveform Type
Stepped Approximated Sine Wave
Storage Altitude
0-50000 ft
Maximum Operating Temperature
104°F (40°C)
Load Capacity
600 VA/330 W
Typical Battery Recharge Time
10 Hour
Battery Chemistry
Valve Regulated Lead Acid
Thermal Dissipation
4.69 W
Storage Temperature
5°F (-15°C) - 113°F (45°C)
Package Contents
Back-UPS 600VA Tower UPS , User manual
Includes Battery
Battery Included
Surge Suppression Rating
490 J
Transfer Time - Maximum
10 msec
Battery Recharge Time
10 hr
Run Time - Full Load
4.73 min
Audible Alarm Conditions
Overload
Operating Temperature - Maximum
104 Degrees F
Plug Configuration
5-15P
Operating Temperature - Minimum
32 Degrees F
Input Current - Maximum
9 A
Number of Outlets - Surge Only
2
Frequency
50/60 Hz
Battery Life - Minimum
3 yr
Receptacle Configuration
5-15R
Power Rating - Apparent
600 VA
Manufacturer Warranty
3 yr
External Battery Compatible
Not External Battery Pack Compatible
Data Line Protection
Includes Data Line Surge Protection
Automatic Voltage Regulation
No Automatic Voltage Regulation
Transfer Time - Minimum
6 msec
Number of Outlets - UPS
5
Replacement Battery Part Number
APCRBC154
Output Ports Included
USB
Power Rating - Real
330 W

Description

UPS System, Standby, Power Rating 600 VA, Wattage 330 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 11.5 min/2.5 min, Mounting Floor/Wall, Outlet Type Surge, Number of Outlets 7, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 6 to 10 msec, Width 11 in, Depth 4 in, Height 6 in, Cord Length 5 ft, Display Type LED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.