Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 700VA, Out: 120V In: 120V

  • Mfr # AM478459

  • Zoro # G712038596


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Power Rating
700VA
Wattage
420 W
Input Voltage
120V
Output Voltage
120V
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM478459
Zoro #
G712038596
UPC #
758218774397
Country of Origin
China

Details

Item
UPS System
Power Rating
700VA
Wattage
420 W
Input Voltage
120V
Output Voltage
120V
Outlet Type
UPS/Surge
Number of Outlets
6
NEMA Receptacle Configuration
(3) 5-15R; (3) 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.