Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC
Mfr # SRT6KRMXLT
Zoro # G5114650
product price: $6,021.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$6,021.99
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 6.0 kVA
- UPS Type Online/Double Conversion
- Watts - UPS Systems 6.0 kW
- Power Rating 6000 VA
- Input Voltage - UPS Systems 208V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT6KRMXLT
- Zoro # G5114650
- UPC # 731304308522
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 28 in |
Cord Length | No Cord |
Width | 17 in |
Height | 7 in |
Rack Height | 4U |
Description
UPS System, On-Line/Double Conversion, Power Rating 6 kVA, Wattage 6 kW, Input Voltage 208V AC, 240V AC, Output Voltage 208V AC, 240V AC, Backup Time (Half/Full Load) 8.3 min/2.3 min, Mounting Rack/Tower, Outlet Type Hardwired, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration (2) L6-30R, (4) L6-20R, HW, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17 in, Depth 28 in, Height 7 in, Cord Length No Cord, Display Type LCD, 40 to 70 Hz Hz
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Yellow (21254-Y)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, off delay, 24...240V AC DC (RE22R2CMR)
- SQUARE D Bonding Screw Kit (4028345850K)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- Apc Power Systems