Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Online Double Conversion, Out: 240 V In: 200 V, 208 V

  • Mfr # SYPM4KP

  • Zoro # G714795787


product price: $3,455.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
200 V, 208 V
Output Voltage
240 V
Operating Temperature - Minimum
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYPM4KP
Zoro #
G714795787
UPC #
731304218876
Country of Origin
Philippines

Dimensions

Overall Height
5.9 in
Overall Width
9.8 in
Overall Depth
22 in

Details

Item
UPS System
UPS Type
Online Double Conversion
Mounting
Rack, Tower
Input Voltage
200 V, 208 V
Output Voltage
240 V
Operating Temperature - Minimum
32 Degrees F
Standards
CSA, EU RoHs
Receptacle Configuration
Hardwired
Power Rating - Apparent
4,000 VA
Phase
Single
Power Rating - Real
3,200 W
Visible Indicator Light Conditions
Online Mode
Operating Temperature - Maximum
104 Degrees F
Manufacturer Warranty
2 yr Repair/Replace
Frequency
50/60 Hz
Plug Configuration
Hardwired
Outlet Type
Hard Wire 4-wire (2PH+N+G) for 1 zone(s)
Power Rating
4000 VA
Wattage
3200 W

Description

UPS System, Online Double Conversion, Single Phase, Standards CSA, EU RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.