This item is Discontinued.

Apeco Workbench, Laminate, 57" W, 30" Height, 1000 lb., Cantilever EFRC3060-B-W

Workbench, Laminate, 57" W, 30" Height, 1000 lb., Cantilever (Discontinued)

  • Mfr # EFRC3060-B-W
  • Zoro # G9562567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFRC3060-B-W
Zoro #
G9562567
UPC #
-
Country of Origin
Unknown

Dimensions

Width
57 in
Depth
30 in
Height
30 in
Top Thickness
1 in

Details

Item
Workbench
Workbench/Work Table Type
Freestanding
Load Capacity
1000 lb
Workbench/Table Leg Type
Cantilever
Color
Blue
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Finish
Powder Coated
Edge Type
Straight
Includes
Legs, Top, Modesty Panel, Leveling Glide, Hardware
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate

Description

Workbench, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.