Shop APEX TOOL GROUP

1/2" Drive Extension, SAE, 1 pcs

  • Mfr # UG-EX-508-10

  • Zoro # G5767706


product price: 
$
128.99
/ea
Sold in multiples of 5 for $644.95
Free Shipping & Returns

Key Features

Finish
Urethane Covered
Drive Size
1/2 in
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-508-10
Zoro #
G5767706
UPC #
697099640905
Country of Origin
United States

Dimensions

Overall Length
10 in
Drive Size
1/2 in
Output Drive Size
1/2"
Input Drive Size
1/2 in
Wire Rope Length
10 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
Impact Rated
Yes
Sockets Included
10 in
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Features
Pin Retainer, Anti-Mar Covering
Locking
No
Output Drive Type
Female Square
Measurement Type
SAE
Material
Steel
Number of Points
4
Socket Extension Type
Standard
Non-Sparking
No
Input Drive Gender
Female
Output Drive Shape
Square
Input Drive Shape
Square
Output Drive Gender
Female
Insulated
No
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the APEX - UG-EX-508-10 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-508-10 Socket Extension is a standard type socket extension with an overall length of 10 inches. It features a 1/2 inch input drive size and output drive size, making it suitable for tasks requiring SAE measurement types. The square shape of both the input and output drives provides compatibility with various tools, while the female gender on both ends ensures versatility in its usage.
Constructed from alloy steel, this socket extension offers durability and longevity. Its impact-rated design makes it adequate for heavy-duty applications that require high torque power. The pin retainer feature adds to its functionality by providing secure socket retention during use. Additionally, the urethane-covered finish not only enhances its aesthetic appeal but also includes an anti-mar cover to protect against surface damage.
This single-piece set comes with ten sockets included, all designed to fit a 1/2" drive size. Although non-insulated and non-locking, this product meets ANSI and DIN standards which speaks volumes about its quality construction and performance capabilities. Please note that this item is not intended for sparking environments or applications due to its non-sparking attribute.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.