Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Square Drive, 16mm Metric Socket, 6 Points, Power 1/2" Drive, 16mm Sz, 82.6mm L

  • Mfr # SF-16MM55

  • Zoro # G7266231


product price: $33.79
/ea

Key Features

Drive Size
1/2" Square
Size
16mm
Overall Length
82.5mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-16MM55
Zoro #
G7266231
UPC #
697099114444
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
16mm
Overall Length
82.5mm
Hex Opening Size
16 mm
Drive End Diameter
23.8 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Thin Wall Extra Long Length
Tether Ready
No

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.