Zoro Homepage

1/2" Square Drive Socket 6-Point, MB-18MM35

  • Mfr # MB-18MM35

  • Zoro # G7267449


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2" Square
Size
18mm
Overall Length
82.5mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-18MM35
Zoro #
G7267449
UPC #
697099072300
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
18mm
Overall Length
82.5mm
Hex Opening Size
18 mm
Drive End Diameter
28.6 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Socket Type
Extra Long Length Magnetic Bolt Clearance

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.