Shop APEX TOOL GROUP

1/4" Drive Extension, SAE, 1 pcs

  • Mfr # UG-EX-250-12

  • Zoro # G5767721


product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Finish
Urethane Covered
Drive Size
1/4 in
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-250-12
Zoro #
G5767721
UPC #
697099640790
Country of Origin
United States

Dimensions

Overall Length
12 in
Drive Size
1/4 in
Output Drive Size
1/4"
Input Drive Size
1/4 in
Wire Rope Length
12 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
Features
Pin Retainer, Anti-Mar Covering
Sockets Included
12 in
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Impact Rated
Yes
Output Drive Type
Male Hex
Number of Points
6
Measurement Type
SAE
Locking
No
Material
Steel
Non-Sparking
No
Input Drive Shape
Hex
Socket Extension Type
Standard
Insulated
No
Input Drive Gender
Male
Output Drive Shape
Square
Output Drive Gender
Male
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

Product details about the APEX - UG-EX-250-12 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-250-12 Socket Extension is a standard type socket extension with an overall length of 12 inches. It features both input and output drive sizes of 1/4", suitable for various construction needs. The output drive shape is square, while the input drive shape is hex, designed to accommodate different types of hardware. This product adheres to SAE measurement standards and has six points, providing versatility in its use.
Constructed from alloy steel, this socket extension offers durability and longevity. Its finish is urethane covered which can help resist wear and tear over time. Notably, it includes a pin retainer feature as well as an anti-mar covering that are built to enhance the tool's functionality and lifespan.
This single-piece set comes with a male hex output drive type and male input drive gender, making it compatible with many other tools in your collection. Despite not being insulated or non-sparking, this item is impact rated indicating its suitability for heavy-duty tasks. Please note that while this product meets ANSI and DIN standards, it does not have locking capabilities nor does it include sockets.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.