Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/2in(12 pt.) Deep Hand Socket
- Mfr # 275216
- Zoro # G823582124
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275216
- Zoro #
- G823582124
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1/2 Inch 12-Point 1/4 Inch Drive High-Quality Chrome Finish - 275216 Deep Hand Socket Built for consistent fit and long service life, this deep hand socket combines a 1/2 inch, 12-point profile with a 1/4 inch drive and a 50mm (1.97 inches) overall length. The deep design helps reach fasteners that sit below surrounding surfaces while keeping the tool compact and easy to control. Constructed from Chromium-vanadium steel alloy and finished with a chrome polished surface, it's designed to handle repeated use while resisting corrosion. Size markings are stamped for fast identification and tool organization in drawers, trays, or mobile carts. Key Benefits 1/2 inch 12-point opening supports secure engagement on compatible fasteners. 1/4 inch drive works with common ratchets, extensions, and accessories. Deep 50mm (1.97 inches) length reaches recessed fasteners more easily. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Chrome polished finish adds corrosion resistance and helps clean up quickly. Stamped size marking provides permanent, easy identification for better organization. Meets or exceeds ANSI standards for dependable performance and consistent quality. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.