Shop APEX TOOL GROUP

3/8" Drive Extension, SAE, 1 pcs

  • Mfr # UG-EX-376-2

  • Zoro # G5768001


product price: 
$
96.25
/ea

Key Features

Finish
Urethane Covered
Drive Size
3/8 in
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-376-2
Zoro #
G5768001
UPC #
697099640868
Country of Origin
United States

Dimensions

Overall Length
2 in
Drive Size
3/8 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Wire Rope Length
2 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
Sockets Included
2 in
Features
Pin Retainer, Anti-Mar Covering
Impact Rated
Yes
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Material
Steel
Measurement Type
SAE
Number of Points
4
Output Drive Type
Female Square
Locking
No
Socket Extension Type
Standard
Output Drive Gender
Male
Output Drive Shape
Square
Input Drive Shape
Square
Insulated
No
Input Drive Gender
Female
Non-Sparking
No
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Includes Locking
Locking Not Included

Description

Product details about the APEX - UG-EX-376-2 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-376-2 Socket Extension is a standard type extension with an overall length of 2 inches. It features a 3/8" input and output drive size, suitable for various applications requiring this specific measurement. The extension operates on the SAE measurement system, making it compatible with other tools using the same standard. With its square-shaped input and output drives, this tool is designed to fit securely onto your equipment.
Constructed from alloy steel, this socket extension offers durability and longevity under regular use conditions. Its impact-rated feature indicates that it's built to withstand high torque applications typically associated with impact drive types. The product also includes a pin retainer and anti-mar covering as additional features aimed at enhancing usability and protecting against wear.
This single-piece set comes with two sockets included in the package. It has a female square input drive gender and male square output drive gender, providing versatility in connecting different tools or devices together. Please note that while this product adheres to ANSI and DIN standards, it does not have non-sparking or insulated properties.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.