Shop APEX TOOL GROUP

3/8" Drive Extension, SAE, 1 pcs

  • Mfr # UG-EX-376-3

  • Zoro # G5490040


product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Finish
Urethane Covered
Drive Size
3/8 in
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-376-3
Zoro #
G5490040
UPC #
697099634515
Country of Origin
United States

Dimensions

Overall Length
3 in
Drive Size
3/8 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Wire Rope Length
3 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Drive Type
Impact
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Impact Rated
Yes
Sockets Included
3 in
Features
Pin Retainer, Anti-Mar Covering
Number of Points
4
Locking
No
Material
Steel
Output Drive Type
Female Square
Measurement Type
SAE
Socket Extension Type
Standard
Non-Sparking
No
Insulated
No
Output Drive Gender
Male
Input Drive Shape
Square
Input Drive Gender
Female
Output Drive Shape
Square
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

Product details about the APEX - UG-EX-376-3 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-376-3 Socket Extension is a single piece tool with an overall length of 3 inches. It features a standard socket extension type and is designed for SAE measurement types. The input drive size and output drive size are both 3/8", making it suitable for tasks requiring this specific sizing. This product also includes a square-shaped input drive shape, female input drive gender, male output drive gender, and a square-shaped output drive shape.
Constructed from durable alloy steel, the APEX - UG-EX-376-3 Socket Extension is built to withstand impact-rated work conditions. Its finish is covered in urethane which provides additional durability against wear and tear. Notable features include a pin retainer and anti-mar covering that add to its robust design.
This socket extension does not come with insulation or non-sparking capabilities but has been crafted according to ANSI and DIN standards. It's important to note that while it doesn't have locking capabilities, it does feature four points on the number of points scale. The package comes with one item per purchase which makes it adequate for businesses looking for individual pieces rather than bulk purchases.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.