Shop APEX TOOL GROUP

3/8" Drive Extension, SAE, 1 pcs

  • Mfr # UG-EX-376-6

  • Zoro # G5490077


product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Finish
Urethane Covered
Drive Size
3/8 in
SAE or Metric
SAE
Number of Pieces
1
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG-EX-376-6
Zoro #
G5490077
UPC #
697099634522
Country of Origin
United States

Dimensions

Overall Length
6 in
Drive Size
3/8 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Wire Rope Length
6 in

Details

Item
Extension
Finish
Urethane Covered
SAE or Metric
SAE
Number of Pieces
1
Standards
Exceeds ANSI Specifications, Exceeds DIN Specifications
Sockets Included
6 in
Impact Rated
Yes
Features
Pin Retainer, Anti-Mar Covering
Drive Type
Impact
Locking
No
Number of Points
4
Material
Steel
Output Drive Type
Female Square
Measurement Type
SAE
Non-Sparking
No
Insulated
No
Output Drive Gender
Male
Socket Extension Type
Standard
Input Drive Gender
Female
Input Drive Shape
Square
Output Drive Shape
Square
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the APEX - UG-EX-376-6 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The APEX - UG-EX-376-6 Socket Extension is a single piece tool designed for SAE measurements. It features an overall length of 6 inches, making it suitable for reaching into deeper spaces where standard sockets may not reach. The extension has a male output drive and female input drive, both with a square shape and size of 3/8". This makes it compatible with other tools that adhere to the same specifications.
Constructed from durable alloy steel, this socket extension is built to withstand high impact work environments. Its finish is covered in urethane, providing additional durability and resistance against wear and tear. Notably, the product includes features such as a pin retainer and anti-mar covering which are designed to enhance its longevity even further.
This socket extension adheres to ANSI and DIN standards, indicating its quality construction and design. Although it's not insulated or non-sparking, it's rated for impact use which makes it adequate for heavy-duty applications. However, please note that this item does not include locking capabilities. With its standard type socket extension functionality combined with robust material composition, the APEX - UG-EX-376-6 Socket Extension can be a reliable addition to your toolbox.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.