Shop APEX TOOL GROUP

3/8 in Drive, SAE Socket, 4 Points

  • Mfr # QR-314
  • Zoro # G7553594

product price: 
$
65.25
/ea

Key Features

Drive Size
3/8 in
Finish
Oiled
Overall Length
2 in
SAE or Metric
SAE
Number of Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QR-314
Zoro #
G7553594
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
2 in
Output Drive Size
7/16 in
Input Drive Size
3/8 in
Sleeve Diameter
1-1/4 in
Body Diameter
1 in
Hex Opening Size
7/16 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Power Bit Holder
Finish
Oiled
SAE or Metric
SAE
Number of Points
4
Impact Rated
No
Features
For Power Bits
Includes
(1) Quick Release Chuck
For Use With
Power Bits
Number of Pieces
1
Locking
Yes
Output Drive Type
Female Square
Measurement Type
SAE
Drive Type
Power
Material
Steel
Input Drive Gender
Female
Output Drive Shape
Hex
Input Drive Shape
Square
Output Drive Gender
Female
Insulated
No
Non-Sparking
No
Tether Ready
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Shell Material
Steel

Description

Power Bit Holder, SAE, Non-Sparking No, Insulated No, Overall Length 2 in, Socket Depth Not Applicable, Steel, Oiled, Drive Size 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.