Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. Metric Ratcheting Wrench Set, CR-V, 72 Tooth Gear System
- Mfr # W1170
- Zoro # G523310867
product price:Â
$
55.99
/ea
Key Features
SAE or Metric
Metric
Wrench Material
Steel
Ratcheting
Yes
Flexible Head
No
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1170
- Zoro #
- G523310867
- UPC #
- 39564112836
- Country of Origin
- China
- Item
- Wrench Set-Ratchet
- SAE or Metric
- Metric
- Wrench Material
- Steel
- Ratcheting
- Yes
- Flexible Head
- No
- Color
- Silver
- Type
- Ratcheting
- Case Included
- No
Description
The Performance Tool W1170 7pc MM Ratcheting Wrench Set is the perfect addition to any toolbox. Made of CR-V construction, these wrenches are strong and durable, providing long-lasting strength and reliability. The 72 tooth gear system allows for smooth and precise movement in tight spaces, making it easy to reach those hard-to-reach bolts and fasteners. With 7 wrenches included in the set (8, 10, 12, 13, 14, 15, and 17mm), you'll have all the sizes you need for a variety of tasks, from automotive repairs to DIY projects. The ratcheting feature of these wrenches allows for quick and easy tightening and loosening of bolts and nuts, saving you time and effort. And when you're done, the convenient storage rack keeps your tools organized and within reach, making it perfect for on-the-go use. Don't settle for anything less than the Performance Tool W1170 7pc MM Ratcheting Wrench Set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.