Shop JTC AUTO TOOLS
See all product information
Create Account
1/2 in Drive 6-Point Socket, 24mm Metric, Chrome Vanadium, 38mm Short Length
- Mfr # 43824
- Zoro # G623367976
product price:Â
$
10.89
/ea
Key Features
Material
Chrome Vanadium
Overall Length
38 mm
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43824
- Zoro #
- G623367976
- UPC #
- 4712631143945
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 38 mm
- Drive Size
- 1/2 in
Details
- Item
- 6-Point Socket
- Material
- Chrome Vanadium
Description
6PT., Metric size. Material: Chrome-Vanadium. S: 24, A: 28, B: 31.9, L: 38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.