3/8" Square Drive, 13mm Metric Socket, 6 Points, 3/8 Sq Dr 13mm Hex 50.8mm OAL
Mfr # MVC-693-13MM
Zoro # G6664310
product price: $108.99
/ea
Sold in multiples of 12 for $1,307.88
Free Shipping & Returns
Key Features
Overall Length
50.8mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length Magnetic
Category Type
Hex Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVC-693-13MM
Zoro #
G6664310
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
13mm
Overall Length
50.8mm
Hex Opening Size
13 mm
Details
Item
Impact Socket Wrench
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length Magnetic
Category Type
Hex Socket
Material
High Carbon Alloy Steel
Description
Impact Socket Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.