Shop JAMESON
See all product information
Create Account
Little Buddy Fish Tape w/ 300 ft. of 3/16" Fiberglass Rod
- Mfr # 10-316-300
- Zoro # G3463214
product price:Â
$
568.49
/ea
Free Shipping & Returns
Key Features
Features
Drag Brake and Safety Feed Eye to Control Payout, Operates Vertically or Horizontally, The Triangular Stand Creates a Strong Base that Provides Stability
Length
300 ft
Size
3/16" dia.
Tape Material
Fiberglass
Includes
200 Feet of 3/16-inch Diameter Rod, Accessory Kit With (2) Pulling Eyes, (1) Flexible Leader With Pulling Eye, (1) Flexible Leader With Ball Tip, (1) Splice Ferrule, (2) End Ferrules, (1) Emery Cloth, and (1) Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-316-300
- Zoro #
- G3463214
- UPC #
- 892661000877
- Country of Origin
- United States
- Item
- Fish Tape
- Features
- Drag Brake and Safety Feed Eye to Control Payout, Operates Vertically or Horizontally, The Triangular Stand Creates a Strong Base that Provides Stability
- Tape Material
- Fiberglass
- Includes
- 200 Feet of 3/16-inch Diameter Rod, Accessory Kit With (2) Pulling Eyes, (1) Flexible Leader With Pulling Eye, (1) Flexible Leader With Ball Tip, (1) Splice Ferrule, (2) End Ferrules, (1) Emery Cloth, and (1) Adhesive
- Case Material
- Metal
- Winder Case
- No
- Tape Profile
- Round
- Case Style
- Frame
- Series
- Little Buddy
- Case Winding Type
- Canister
- Tape Tensile Strength
- 300 lb
- Non-Conductive
- Yes
- Maximum Wire Capacity
- 24 AWG
- Tape Shape
- Round
- Minimum Wire Capacity
- 10 AWG
- Tape End Style
- Non-Conductive Eyelet
Dimensions
- Length
- 300 ft
- Size
- 3/16" dia.
- Tape Size
- 3/16"
- Case Dia.
- 17 in
- Case Diameter
- 17 in
- Tape Diameter
- 3/16 in
- Tape Width
- 3/16 in
- Tape Length
- 300 ft
- Fits Chest Size
- Drag Brake and Safety Feed Eye to Control Payout, Operates Vertically or Horizontally, The Triangular Stand Creates a Strong Base that Provides Stability
Description
If you are looking for a reliable fish tape, the Jameson 10-316-300 Little Buddy is an excellent choice. With a 2 1/2 in bend radius, this fiberglass rod has the flexibility to make it around corners and tight spaces. The Drag Brake and Safety Feed Eye Control Payout allows you to control the tape as it comes out of the case. This fishing tape measures 300 ft in length and 3/16" in diameter. It also has a round profile with a 3/16" diameter wireway. The Jameson 10-316-300 Little Buddy Fish Tape is an ideal tool for any job that requires delicate manoeuvring or reaching into small spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.