3/8" Square Drive, 15mm Metric Socket, 6 Points, 3/8 Sq Dr 15mm Hex 88.9mm OAL
Mfr # MB-15MM33
Zoro # G6667847
product price: $65.65
/eaSold in multiples of 12 for $787.80
Key Features
Drive Size
3/8" Square
Overall Length
88.9mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Extra Long Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-15MM33
Zoro #
G6667847
UPC #
697099072003
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
15mm
Overall Length
88.9mm
Drive End Diameter
22.2 mm
Hex Opening Size
15 mm
Details
Item
Magnetic Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Extra Long Length
Category Type
Hex Socket
Material
High Carbon Alloy Steel
Description
Magnetic Socket
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.