Shop APEX TOOL GROUP
See all product information
Create Account
3/8" Square Drive, 15mm Metric Socket, 6 Points, 15Mm Magnetic Socket Wt 1 Lbs
Mfr # M-15MM13
Zoro # G0900621
product price:Â
$
25.19
/ea
Key Features
Drive Size
3/8" Square
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-15MM13
- Zoro #
- G0900621
- UPC #
- -
- Country of Origin
- United States
- Item
- 15Mm Magnetic Socket Wt 1 Lbs
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Tether Capable
- Tether Capable
- Socket Type
- Standard Length Magnetic
- Tether Style
- Tether Capable
- Tether Ready
- No
- Product Type
- 15Mm Magnetic Socket Wt 1 Lbs
- Tether Status
- Not Tether Capable
Description
15Mm Magnetic Socket Wt 1 Lbs