Apex
3/8" Square Drive Socket 12
Mfr # 3112-D
Zoro # G8530151
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Standard Length Magnetic
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/4"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT L Nose Pliers, 5 (100-003)
- URREA Black flat strike wrench 12 point, 1-1/8"opening size. (2718SWH)
- K-TOOL INTERNATIONAL 1/4", 3/8" Drive Socket Set, SAE, 9 pcs (KTI-22600)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG2)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07534)
- PROTO 3/4 in Drive Impact Socket 17 mm Size, 12 Standard Socket, black oxide (J07517MT)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Impact Socket (SID22035)
- WESTWARD 1/2 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (5DFN9)
- PROTO 3/4 in Drive Impact Socket 13/16 in Size, 4 Deep Socket, black oxide (J07513SL)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size, 12 Standard Socket, black oxide (J07518T)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/16 in Size, 6 Standard Socket, Black Phosphate (49-66-6310)
- Apex Impact Sockets