3/8" Square Drive Socket 6-Point, OSSF-8MM23
Mfr # OSSF-8MM23
Zoro # G7274640
product price: $25.19
/eaKey Features
Drive Size
3/8" Square
Overall Length
50.8mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSSF-8MM23
Zoro #
G7274640
UPC #
697099415572
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
8mm
Overall Length
50.8mm
Drive End Diameter
15.9 mm
Hex Opening Size
8 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Long Length
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.